Shop All Work Jackets & Coats
Viking
Jacket, Red/Black, L
Mfr # EV400BR-L
Zoro # G7338042
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material Polyester/PU
- Closure Type hook-and-loop, zipper
- Type Waterproof
- Lining Material Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # EV400BR-L
- Zoro # G7338042
- UPC # 00060405999132
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | L |
Fits Chest Size | 42" to 44" |
Details
Item | Jacket |
Color | Red/Black |
Material | Polyester/PU |
Closure Type | hook-and-loop, zipper |
Type | Waterproof |
Lining Material | Mesh |
Style | Waterproof |
Water-Resistant | Yes |
Description
Jacket,Red/Black,L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Procoat Pvc Gloves, Knitwrist, Foam, PK12 (58-7303)
- WERNER Mega-Swivel Concrete Anchor (A510001)
- RADIANS Lens Cleaning (RWAF-100)
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (IC181SWH8X002500)
- VIKING Tempest Trizone Jacket, Navy Blue, L (858JN-L)
- VIKING Black Viking Thor Prof Surveyor Jacket size S (406BK-S)
- VIKING Tempest II Jacket, Black/Royal, Blue, S (838CB-S)
- VIKING Tempest II Jacket, Black/Navy, XL (838CN-XL)
- VIKING Tempest Trizone Jacket, Blue/Black, XL (858JBB-XL)
- VIKING Tempest II Jacket, Black/Red, XXL (838CR-XXL)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- Viking Work Jackets & Coats