Shop All Work Jackets & Coats
Viking
Jacket, Moss Green, PVC Lite, S
Mfr # 3125J-S
Zoro # G7332993
product price: $34.09
/ea
$34.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Moss Green
- Material PVC/Polyester
- Closure Type Snap Closure
- Type Hooded
- Fits Chest Size 34" to 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 3125J-S
- Zoro # G7332993
- UPC # 00060405031252
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | S |
Fits Chest Size | 34" to 36" |
Details
Item | Jacket |
Color | Moss Green |
Material | PVC/Polyester |
Closure Type | Snap Closure |
Type | Hooded |
Style | Hooded |
Water-Resistant | Yes |
Description
Jacket,Moss Green,PVC Lite,S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Label, Electrical Hazard, 3-1/2 in. H, PK5, HWL-535-707-5PK (HWL-535-707-5PK)
- GASCO Calibration Gas, Air, Hydrogen Sulfide, 74 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (74L-99-25)
- BRADY Carded Numbers and Letters, 1, PK32 (3420-1)
- BULLARD Contant Flow Breathing Tube, Size 1/4 In. (AC1000)
- VIKING Jacket, Moss Green, PVC Lite, L (3125J-L)
- VIKING Tempest II Jacket, Black/Navy, L (838CN-L)
- VIKING Tempest Trizone Jacket, Navy Blue, 5XL (858JN-XXXXXL)
- VIKING Creekside Jacket Pacific, Blue, XL (866PB-XL)
- VIKING Tempest Trizone Jacket, Black, XL (858JB-XL)
- VIKING Tempest Trizone Jacket, Navy Blue, XXL (858JN-XXL)
- N-FERNO BY ERGODYNE L Navy Insulated Freezer Jacket (6476)
- Viking Workwear