Shop All Work Jackets & Coats
Viking
Jacket, Insulated, Navy, S
Mfr # 850N-S
Zoro # G7335857
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Material Polyester/PVC
- Closure Type Adjustable Wrists With Hook-And-Loop, Zipper
- Insulated Yes
- Lining Material Fleece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # 850N-S
- Zoro # G7335857
- UPC # 00060405997183
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | S |
Fits Chest Size | 34" to 36" |
Details
Item | Jacket |
Color | Navy |
Material | Polyester/PVC |
Closure Type | Adjustable Wrists With Hook-And-Loop, Zipper |
Insulated | Yes |
Lining Material | Fleece |
Water-Resistant | Yes |
Description
Jacket,Insulated,Navy,S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS 3/4" Color Coding Dots Yellow - Roll Form (DOT-34RL Yellow)
- FIRE-DEX Leather Glove, Knitwrist Cuff (G2NLG)
- ZORO SELECT 5 ft. L x Rubber; Closed Cell Vinyl Foam, 1" Thick (6FHG1)
- WOOSTER PRODUCTS Stair Tread, Black, 42in W, Extruded Alum (333BLA3-6)
- VIKING Tempest II Jacket, Black/Red, XXL (838CR-XXL)
- VIKING Windigo Jacket, Charcoal/Light Gray, XXL (910CG-XXL)
- VIKING Jacket, Insulated, Black, 5XL (850BK-XXXXXL)
- VIKING Tempest II Jacket, Black/Charcoal Gray, XL (838GC-XL)
- VIKING Tempest Trizone Jacket, Blue/Black, L (858JBB-L)
- VIKING Jacket, Insulated, Navy, M (850N-M)
- BERNE Vest, Washed, V-Neck, Small, Regular (VW531)
- Viking Workwear