Shop All Work Jackets & Coats
Viking
Jacket, Insulated, Navy, M
Mfr # 850N-M
Zoro # G7335793
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material Polyester/PVC
- Closure Type Adjustable Wrists With Hook-And-Loop, Zipper
- Insulated Yes
- Lining Material Fleece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # 850N-M
- Zoro # G7335793
- UPC # 00060405997190
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | M |
Fits Chest Size | 38" to 40" |
Details
Item | Jacket |
Color | Navy |
Material | Polyester/PVC |
Closure Type | Adjustable Wrists With Hook-And-Loop, Zipper |
Insulated | Yes |
Lining Material | Fleece |
Water-Resistant | Yes |
Description
Jacket,Insulated,Navy,M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 1" x 2-1/2" Green on Translucent Label, Vinyl (PTL-21-427-GR)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Red (LP3ML-024R)
- SPECSEAL Fire Barrier Sealant, 5 gal., Red (LC155)
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), S (M305NEX-SR-NAY)
- VIKING Tempest II Jacket, Black/Red, L (838CR-L)
- VIKING Windigo Ladies Jacket, Hydro Blue, L (920HB-L)
- VIKING Windigo Jacket, Charcoal/Light Gray, L (910CG-L)
- VIKING Black Viking Thor Prof Surveyor Jacket size 2XL (406BK-XXL)
- VIKING Tempest II Jacket, Black/Red, XL (838CR-XL)
- VIKING Jacket, Insulated, Black, L (850BK-L)
- 2W INTERNATIONAL Heavy Duty Freezer Jacket, 4X-Large, Blue (FJ-80 4XL)
- Viking Work Jackets & Coats