Shop All Work Jackets & Coats
Viking
Jacket, Insulated, Navy, L
Mfr # 850N-L
Zoro # G7335820
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Fits Chest Size 42" to 44"
- Closure Type Adjustable Wrists With Hook-And-Loop, Zipper
- Insulated Yes
- Lining Material Fleece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # 850N-L
- Zoro # G7335820
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Fits Chest Size | 42" to 44" |
Size | L |
Details
Color | Navy |
Closure Type | Adjustable Wrists With Hook-And-Loop, Zipper |
Item | Jacket |
Insulated | Yes |
Lining Material | Fleece |
Material | Polyester/PVC |
Water-Resistant | Yes |
Description
Jacket,Insulated,Navy,L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY DOT Handling Label, 10" Height, 7" Width (31419LS)
- SIGNMISSION Wrong Way Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-24375 (A-1824-24375)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 2XL, 1 PR (92733PUXXL)
- SAFE HANDLER Safe Handler Full Color Pink Safety Glasses (BLSH-ESCR-CLCT-SG1P-12)
- VIKING Windigo Ladies Jacket, Hydro Blue, M (920HB-M)
- VIKING Tempest Trizone Jacket, Black, XL (858JB-XL)
- VIKING Tempest II Jacket, Black/Red, XL (838CR-XL)
- VIKING Black Viking Thor Prof Surveyor Jacket size S (406BK-S)
- VIKING Jacket, Moss Green, PVC Lite, S (3125J-S)
- VIKING Windigo Jacket, Black, XXL (910BK-XXL)
- TOUGH DUCK Hooded Duck Bomber Jacket, Dkbr, 3XLT (WJ304)
- Viking Work Jackets & Coats