Shop All Work Jackets & Coats
Viking
Jacket, Insulated, Navy, 4XL
Mfr # 850N-XXXXL
Zoro # G7335909
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4Xl
- Material Polyester/PVC
- Closure Type Adjustable Wrists With Hook-And-Loop, Zipper
- Insulated Yes
- Lining Material Fleece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # 850N-XXXXL
- Zoro # G7335909
- UPC # 00060405997244
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 4Xl |
Details
Item | Jacket |
Color | Navy |
Material | Polyester/PVC |
Closure Type | Adjustable Wrists With Hook-And-Loop, Zipper |
Insulated | Yes |
Lining Material | Fleece |
Water-Resistant | Yes |
Description
Jacket,Insulated,Navy,4XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Blue/White, L, 12PK (9682L)
- KONG USA Carabiner, Twist-Lock, 117-1/2mm Length, Aluminum Alloy, Black (778NNN6PNKK)
- BRADY Label Tape Cartridge, Permanent Printer (M21-250-595-WT)
- PANDUIT Ribbon, Hybrid, For Use With Tdp4*He Ser (RHEH4BL)
- VIKING Jacket, Insulated, Black, 5XL (850BK-XXXXXL)
- VIKING Jacket, Moss Green, PVC Lite, L (3125J-L)
- VIKING Tempest Trizone Jacket, Navy Blue, 5XL (858JN-XXXXXL)
- VIKING Tempest II Jacket, Black/Navy, L (838CN-L)
- VIKING Tempest II Jacket, Black/Red, M (838CR-M)
- VIKING Tempest II Jacket, Black/Royal, Blue, S (838CB-S)
- RED KAP Unisex White Polyester Coat size S (KS64WH RG S)
- Viking Workwear