Shop All Work Jackets & Coats
Viking
Jacket, Insulated, Black, XXL
Mfr # 850BK-XXL
Zoro # G7335769
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Black
- Material Polyester/PVC
- Closure Type Adjustable Wrists With Hook-And-Loop, Zipper
- Lining Material Fleece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 850BK-XXL
- Zoro # G7335769
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 2XL |
Fits Chest Size | 48" to 50" |
Details
Item | Jacket |
Color | Black |
Material | Polyester/PVC |
Closure Type | Adjustable Wrists With Hook-And-Loop, Zipper |
Lining Material | Fleece |
Insulated | Yes |
Water-Resistant | Yes |
Description
Jacket,Insulated,Black,XXL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, Mesh, Hi-Viz, Orange, Zipper, XL (61882)
- LONGEVITY TIG/Plasma Cutting Welding Gloves, Leather Palm, L (880389)
- CONDOR Lockout Tag, Danger Do Not Operate, PK100 (48RU12)
- TAPCO Sign Post, Silver, Steel, 10 ft L (054-00023)
- VIKING Tempest II Jacket, Black/Charcoal Gray, XL (838GC-XL)
- VIKING Tempest Trizone Jacket, Navy Blue, L (858JN-L)
- VIKING Tempest Trizone Jacket, Navy Blue, XXL (858JN-XXL)
- VIKING Black Viking Thor Prof Surveyor Jacket size 2XL (406BK-XXL)
- VIKING Tempest II Jacket, Black/Red, L (838CR-L)
- VIKING Tempest II Jacket, Blk/Charcoal Gray, XXL (838GC-XXL)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- Viking Workwear