Shop All Work Jackets & Coats
Viking
Jacket, Insulated, Black, L
Mfr # 850BK-L
Zoro # G7335708
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester/PVC
- Closure Type Adjustable Wrists With Hook-And-Loop, Zipper
- Fits Chest Size 42" to 44"
- Lining Material Fleece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 850BK-L
- Zoro # G7335708
- UPC # 00060405997114
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | L |
Fits Chest Size | 42" to 44" |
Details
Item | Jacket |
Color | Black |
Material | Polyester/PVC |
Closure Type | Adjustable Wrists With Hook-And-Loop, Zipper |
Lining Material | Fleece |
Insulated | Yes |
Water-Resistant | Yes |
Description
Jacket,Insulated,Black,L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 2XL, 12PK (5401S)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Vacuum Pump Room Sign, Landscape (OS-NS-D-710-L-18858)
- MSA SAFETY Half Mask Respirator, Blue, P100, M (10218528)
- ELITE WEAR Back Support Belt, Hi-Viz Orange, Size: 3XL (BB800FO (3XL))
- VIKING Jacket, Insulated, Black, 5XL (850BK-XXXXXL)
- VIKING Tempest II Jacket, Black/Royal, Blue, S (838CB-S)
- VIKING Tempest Trizone Jacket, Black, XL (858JB-XL)
- VIKING Tempest II Jacket, Black/Charcoal Gray, XL (838GC-XL)
- VIKING Tempest Trizone Jacket, Blue/Black, XL (858JBB-XL)
- VIKING Tempest Trizone Jacket, Navy Blue, L (858JN-L)
- TOUGH DUCK Woodsman Duck Vest Black, XL (WV081)
- Viking Workwear