Shop All Work Jackets & Coats
Viking
Jacket, Insulated, Black, 5XL
Mfr # 850BK-XXXXXL
Zoro # G7335787
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester/PVC
- Closure Type Adjustable Wrists With Hook-And-Loop, Zipper
- Lining Material Fleece
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # 850BK-XXXXXL
- Zoro # G7335787
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 5XL |
Details
Item | Jacket |
Color | Black |
Material | Polyester/PVC |
Closure Type | Adjustable Wrists With Hook-And-Loop, Zipper |
Lining Material | Fleece |
Insulated | Yes |
Water-Resistant | Yes |
Description
Jacket,Insulated,Black,5XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Over-the-Head Ear Muffs, 21 dB, left/RIGHT, White (10087436)
- ZORO SELECT Paddle Sign, Stop, Plastic (ST-ST)
- SKULLERZ BY ERGODYNE White Lightweight Full Brim Hard Hat - Class E (8969)
- KINCO Kinco HydroFlector Water-Resistant Grain Buffalo Double Palm Driver Gloves (387P-L)
- VIKING Jacket, Insulated, Black, L (850BK-L)
- VIKING Windigo Ladies Jacket, Black, M (920BK-M)
- VIKING Tempest Trizone Jacket, Blue/Black, XL (858JBB-XL)
- VIKING Windigo Ladies Jacket, Hydro Blue, L (920HB-L)
- VIKING Windigo Jacket, Waterproof, Black, L (910BK-L)
- VIKING Black Viking Thor Prof Surveyor Jacket size S (406BK-S)
- REFRIGIWEAR Unisex Black Polyester Jacket size XL (8705RBLKXLG)
- Viking Work Jackets & Coats