Shop All Work Jackets & Coats
Viking
Jacket, Insulated, Black, 3XL
Mfr # 850BK-XXXL
Zoro # G7335802
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Material Polyester/PVC
- Closure Type Adjustable Wrists With Hook-And-Loop, Zipper
- Lining Material Fleece
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 850BK-XXXL
- Zoro # G7335802
- UPC # 00060405997145
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 3XL |
Fits Chest Size | 52" to 54" |
Details
Item | Jacket |
Color | Black |
Material | Polyester/PVC |
Closure Type | Adjustable Wrists With Hook-And-Loop, Zipper |
Lining Material | Fleece |
Insulated | Yes |
Water-Resistant | Yes |
Description
Jacket,Insulated,Black,3XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Nozzle Gasket, 6 In., EPDM (813-60)
- ZORO SELECT Eye Wash/Shower Inspec. Record Tag, PK25 (30ZC73)
- ZORO SELECT Emer Sh & Eye Wash Test Rcd Tag, Met, PK10 (4ZH14)
- 3M Safety Glasses, Clear Anti Fog (TGV01-100)
- VIKING Windigo Ladies Jacket, Hydro Blue, L (920HB-L)
- VIKING Windigo Jacket, Charcoal/Light Gray, XXL (910CG-XXL)
- VIKING Black Viking Thor Prof Surveyor Jacket size M (406BK-M)
- VIKING Jacket, Moss Green, PVC Lite, S (3125J-S)
- VIKING Jacket, Insulated, Navy, XL (850N-XL)
- VIKING Windigo Jacket, Charcoal/Light Gray, L (910CG-L)
- TOUGH DUCK Abraham Hydro Parka, WJ181-BLACK-M (WJ181)
- Viking Work Jackets & Coats