Shop All Work Jackets & Coats
Viking
Hood Jacket, PVC, White, S
Mfr # 6125J-S
Zoro # G7333623
product price: $36.45
/ea
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polyester
- Type Hooded
- Style Hooded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 6125J-S
- Zoro # G7333623
- UPC # 00060405461257
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | S |
Details
Item | Jacket |
Color | White |
Material | Polyester |
Type | Hooded |
Style | Hooded |
Description
Hood Jacket,PVC,White,S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURNSTILE Exit Left Hand Gate, Mechanical, Brushed, 1-Way (2001-S-EX)
- MUCK BOOT CO Boots, Size 15, 12" Height, Black, Plain, PR (CHM-000A/15)
- HONEYWELL NORTH Hard Hat Suspension, Pinlock (N10S)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY120SWH4X0025VP)
- VIKING Tempest Trizone Jacket, Navy Blue, XXL (858JN-XXL)
- VIKING Windigo Ladies Jacket, Hydro Blue, M (920HB-M)
- VIKING Black Viking Thor Prof Surveyor Jacket size S (406BK-S)
- VIKING Windigo Ladies Jacket, Hydro Blue, L (920HB-L)
- VIKING Black Viking Thor Prof Surveyor Jacket size 2XL (406BK-XXL)
- VIKING Windigo Jacket, Waterproof, Black, L (910BK-L)
- TOUGH DUCK Ultimate Duck Parka BLK, 4XL (WJ342)
- Viking Work Jackets & Coats