Shop All Traffic Safety Vests and Apparel
Viking
High Visibility Vest, Class 3, XL, Green
Mfr # U6155G-XL
Zoro # G7345830
original price:
$25.59
5% off
new price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Features (2) Pockets with Hook-and-Loop Closure, 2 in ANSI Certified Reflective Material with 4 in Contrasting Color, Cell/Radio Phone Clip Bands on Upper Left and Right Chest, Machine Washable
- Standards ANSI/ISEA 107
- Number of Pockets with Closure 4
- Stripe Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # U6155G-XL
- Zoro # G7345830
- UPC # 060405807222
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 47 in |
Size | XL |
Length | 28 in |
Minimum Chest Size | 47 in |
Maximum Chest Size | 47 in |
Reflective Stripe Width | 2 in |
Description
High Visibility Vest, ANSI Class 3, Vest Size XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 47 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 28 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 4, Number of Pockets with Closure 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Emergency Medical Responder Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH135R)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 1A:20B:C, Dry Chemical, 10 lb (11350)
- STEINER Stick Welding Gloves, Cowhide Palm, L, PR (21918-L)
- VGUARD A14C1, Exam Glove, 2.8 mil Palm, Nitrile, Powder-Free, X-Large, 2000 PK, Blue (A14C14)
- VIKING High Visibility Vest, Class 3, 3XL, Green (U6155G-3XL)
- VIKING High Visibility Vest, Class 3, L, Green (U6155G-L)
- VIKING High Visibility Vest, Class 3, M, Green (U6155G-M)
- VIKING Hi Vis Surveyor Vest, Class 1, L, Red (4915R-L)
- VIKING Safety Vest, Black, S, 28-1/2" L, Class 1 (6165FR-S)
- VIKING Surveyor Vest, Mens, ANSI CLASS 2, Green, M (6165G-M)
- KISHIGO 2XL Class 2 Flame Resistant High Visibility Vest, Lime (FM410-2X)
- Viking Traffic Safety Vests and Apparel