Shop All Traffic Safety Vests and Apparel
Viking
High Visibility Vest, Class 3, S, Orange
Mfr # U6155O-S
Zoro # G7320999
original price:
$25.92
33% off
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/Red
- ANSI Class 3
- Material Polyester Mesh
- Back Stripe Pattern U-Block
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # U6155O-S
- Zoro # G7320999
- UPC # 060405968770
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | S |
Fits Chest Size | 37" |
Length | 27 in |
Details
Item | High Visibility Vest |
Color | Orange/Red |
ANSI Class | 3 |
Material | Polyester Mesh |
Back Stripe Pattern | U-Block |
Closure Type | Zipper |
Number of Pockets with Closure | 2 |
Gender | Unisex |
Stripe Color | Yellow/Green |
Vest Stripe Color Family | Green/Yellow |
Standards | ANSI/ISEA 107-2010 |
ATPV Rating | Not Rated |
Features | 2" ANSI Certified Reflective Material with 4" Contrasting Color, (2) Pockets with Hook-and-Loop Closure, Cell/Radio Phone Clip Bands on Upper Left and Right Chest, Machine Washable |
Hazard Risk Category (HRC) | 0 |
Number of Inside Pockets | 0 |
Number of Outside Pockets | 4 |
Description
High Visibility Vest, ANSI Class 3, Vest Size S, Traffic Safety Vest Color Orange/Red, Fits Chest Size 37 In., Gender Unisex, Stripe Color Yellow/Green, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Green/Yellow, Back Stripe Pattern U-Block, Vest Length 27 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 4, Number of Pockets with Closure 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Orange (GHR4-ORANGE-HV)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Green-Black, Size 5 (PAN3P/9180AP531-05)
- OPTIC MAX Gray Shaded Safety Glasses, Full Polycarbonate Lens (100G)
- CONDOR Nitrile Coated Gloves, Palm Coverage, White/Gray, S, PR (20GY90)
- VIKING Safety Vest, Mesh, Green, 2XL/3XL (U6125G-2XL/3XL)
- VIKING Hi-Vis Vest, Lime, Polyester Mesh, M (U6112G-M)
- VIKING Surveyor Vest, Mens, ANSI CLASS 2, Green, M (6165G-M)
- VIKING Safety Vest, Mesh, Green, L/XL (U6125G-L/XL)
- VIKING Safety Vest, Black, S, 28-1/2" L, Class 1 (6165FR-S)
- VIKING Hi-Vis Vest, Lime, Polyester Mesh, 5XL (U6112G-5XL)
- SAFE HANDLER Child Reflective Safety Vest, Large, Yellow(10-Pack) (BLSH-ES-L-SV1Y-10)
- Viking High Visibility Clothing