Shop All Traffic Safety Vests and Apparel
Viking
High Visibility Vest, Class 3, S, Green
Mfr # U6155G-S
Zoro # G3720959
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vest Stripe Color Family Orange/Red
- Fits Chest Size 37 in
- Length 28 in
- Standards ANSI/ISEA 107
- Number of Pockets with Closure 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # U6155G-S
- Zoro # G3720959
- UPC # 060405807048
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 37 in |
Length | 28 in |
Size | S |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 37 in |
Minimum Chest Size | 37 in |
Description
High Visibility Vest, ANSI Class 3, Vest Size S, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 37 in, Gender Men's, Stripe Color Orange/Red, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Orange/Red, Back Stripe Pattern U, Vest Length 28 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 4, Number of Pockets with Closure 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Binder Holder, 20 In. H, 14 In. W, 5 In. D (RK771E)
- DWYER INSTRUMENTS Carbon Monoxide TransmitterSwitch, Co Xmtr (CMS300)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 36 34)
- AVENGER SAFETY FOOTWEAR Size 14 AVENGER SAFETY FOOTWEAR PR (A7547-146E)
- VIKING Safety Vest, Mesh, Green, 4XL/5XL (U6125G-4XL/5XL)
- VIKING High Visibility Vest, Class 3, XL, Orange (U6155O-XL)
- VIKING Surveyor Vest, Mens, ANSI CLASS 2, Orange, S (6165O-S)
- VIKING Safety Vest, Mesh, Orange, L/XL (U6125O-L/XL)
- VIKING Hi-Vis Vest, Lime, Polyester Mesh, 5XL (U6112G-5XL)
- VIKING Flame Resist Vest, Class 2, L/XL, Orange (6136FR-L/XL)
- RADWEAR Vest Econo Mesh Class 2 Grn Xl (SV22-2ZGM-XL)
- Viking Workwear and Protective Clothing