Shop All Traffic Safety Vests and Apparel
Viking
High Visibility Vest, Class 3, M, Green
Mfr # U6155G-M
Zoro # G7342708
original price:
$17.19
5% off
new price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- ANSI Class 3
- Material Polyester
- Back Stripe Pattern U
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # U6155G-M
- Zoro # G7342708
- UPC # 060405807031
- Country of Origin Guinea
- Category Traffic Safety Vests and Apparel
Dimensions
Size | M |
Fits Chest Size | 40 in |
Length | 26 in |
Minimum Chest Size | 40 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 40 in |
Description
High Visibility Vest, ANSI Class 3, Vest Size M, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 40 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Orange/Red/Silver, Back Stripe Pattern U, Vest Length 26 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 4, Number of Pockets with Closure 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Full Body Harness, L, Polyester (G7089BL)
- MOLDEX Filter Disk Piggyback Adapter, 2 PK, NIOSH Approved, OSHA Standard 1910.134 (7920)
- LYLE No Parking Loading Zone Sign, 18" x 12, R7-6-12HA (R7-6-12HA)
- C.H. HANSON Rhino Letter Stamp Set, A-Z (21760)
- VIKING High Visibility Vest, Class 3, L, Green (U6155G-L)
- VIKING High Visibility Vest, Class 3, XL, Green (U6155G-XL)
- VIKING High Visibility Vest, Class 3, 3XL, Green (U6155G-3XL)
- VIKING Flame Resist Vest, Class 2, L/XL, Orange (6136FR-L/XL)
- VIKING Hi Vis Vest, Class 2, 4XL/5XL, Lime (U6110G-4XL/5XL)
- VIKING Safety Vest, Mesh, Orange, L/XL (U6125O-L/XL)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Blu-M (SV22-1ZBLM-M)
- Viking High Visibility Clothing