Shop All Traffic Safety Vests and Apparel
Viking
High Visibility Vest, Class 3, L, Orange
Mfr # U6155O-L
Zoro # G7901107
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class 3
- Back Stripe Pattern U
- ATPV Rating Not Rated
- Vest Stripe Color Family Orange/Red/Silver
- Standards ANSI/ISEA 107, WCB/Work safe/DOT configuration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # U6155O-L
- Zoro # G7901107
- UPC # 060405807253
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 43 in |
Size | L |
Length | 28 in |
Minimum Chest Size | 43 in |
Reflective Stripe Width | 4 in |
Maximum Chest Size | 43 in |
Description
High Visibility Vest, ANSI Class 3, Vest Size L, Traffic Safety Vest Color Orange/Red, Fits Chest Size 43 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Orange/Red/Silver, Back Stripe Pattern U, Vest Length 28 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 4, Number of Pockets with Closure 2, Features ID Window, U ANSI Reflective Striping Configuration
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Lockout Padlock, Keyed Different, Anodized Aluminum, 1 1/2 in Shackle, Includes 2 Keys, Black (A1106BLK)
- ZING Label, Safety, Black/Orange, 7 in. H, PK2 (1914S)
- OCCUNOMIX Long Sleeve T-Shirt, 2XL, ANSI Class 2 (LUX-SSTP2BX-Y2X)
- CONDOR Safety Glasses, Agitator Series, Anti-Fog, Anti-Static, Anti-Scratch, Black Half-Frame, Gray Lens (23Y619)
- VIKING High Visibility Vest, Class 3, XL, Orange (U6155O-XL)
- VIKING Hi Vis Vest, Class 2, 4XL/5XL, Lime (U6110G-4XL/5XL)
- VIKING Hi-Vis Vest, Lime, Polyester Mesh, 2XL (U6112G-2XL)
- VIKING Safety Vest, Mesh, Green, 2XL/3XL (U6125G-2XL/3XL)
- VIKING Flame Resist Vest, Class 2, L/XL, Orange (6136FR-L/XL)
- VIKING Safety Vest, Black, S, 28-1/2" L, Class 1 (6165FR-S)
- ERB SAFETY Safety Vest, Economy, Mesh, Class 2, S363, Hi-Viz Lime, MD (61445)
- Viking High Visibility Clothing