Shop All Traffic Safety Vests and Apparel
Viking
High Visibility Vest, Class 3, 5XL, Green
Mfr # U6155G-5XL
Zoro # G3720408
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Material Modacrylic
- Features (2) Pockets with Hook-and-Loop Closure, 2 in ANSI Certified Reflective Material with 4 in Contrasting Color, Cell/Radio Phone Clip Bands on Upper Left and Right Chest, Machine Washable
- Size 5XL
- Length 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # U6155G-5XL
- Zoro # G3720408
- UPC # 060405807017
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 5XL |
Length | 26 in |
Fits Chest Size | 62 in |
Maximum Chest Size | 62 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 62 in |
Description
High Visibility Vest, ANSI Class 3, Vest Size 5XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 62 in, Gender Men's, Stripe Color Silver, Vest Material Modacrylic, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Orange/Red/Silver, Back Stripe Pattern U, Vest Length 26 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 4, Number of Pockets with Closure 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Chemical Resistant Glove, Green, M, 8, PR (32-3011E/8M/N)
- MCR SAFETY Chore Mitten Cotton Poly Blend L, PK12 (8900L)
- ZORO SELECT Ball Valve Lockout, 5 Max. Padlocks (45MZ62)
- BRADY Pipe Marker, Black, Propane Gas, PK5, 7227-4-PK (7227-4-PK)
- VIKING Surveyor Vest, Mens, ANSI CLASS 2, Org, 3XL (6165O-XXXL)
- VIKING Flame Resist Vest, Class 2, 2XL/3XL, Orange (6136FR-2XL/3XL)
- VIKING High Visibility Vest, Class 3, 3XL, Green (U6155G-3XL)
- VIKING Hi-Vis Vest, Lime, Polyester Mesh, 2XL (U6112G-2XL)
- VIKING High Visibility Vest, Class 3, 2XL, Green (U6155G-2XL)
- VIKING High Visibility Vest, Class 3, M, Green (U6155G-M)
- MCR SAFETY High Visibility Vest, M Size, Unisex (CL2MLSZM)
- Viking Workwear and Protective Clothing