Shop All Traffic Safety Vests and Apparel
Viking
High Visibility Vest, Class 3, 3XL, Green
Mfr # U6155G-3XL
Zoro # G7347109
original price:
$14.55
5% off
new price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- ANSI Class 3
- Material Polyester
- Back Stripe Pattern U
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # U6155G-3XL
- Zoro # G7347109
- UPC # 060405806867
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 3XL |
Fits Chest Size | 55 in |
Length | 27 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 55 in |
Minimum Chest Size | 55 in |
Description
High Visibility Vest, ANSI Class 3, Vest Size 3XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 55 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 27 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 4, Number of Pockets with Closure 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 11 Men's 6 in Work Boot Composite Work Boot, Black (A7245 SZ: 11W)
- REEBOK Athlet Work Shoes, Mens Black Comp Toe, PR (RB3315)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, M, (RWG557TM)
- 5.11 Rain Jacket, Unisex, Rev Blk/HiVis Yellow, 3XL (48125)
- VIKING High Visibility Vest, Class 3, XL, Green (U6155G-XL)
- VIKING High Visibility Vest, Class 3, L, Green (U6155G-L)
- VIKING High Visibility Vest, Class 3, M, Green (U6155G-M)
- VIKING Safety Vest, Black, 2XL, 29-1/2" L, Class 1 (6165FR-XXL)
- VIKING High Visibility Vest, Class 3, XL, Orange (U6155O-XL)
- VIKING Flame Resist Vest, Class 2, 2XL/3XL, Orange (6136FR-2XL/3XL)
- MILWAUKEE TOOL High Visibility Vest, 12 pk, S/M (48-73-5061X12)
- Viking Workwear and Protective Clothing