Shop All Traffic Safety Vests and Apparel
Viking
High Visibility Vest, Class 2, XL, Orange
Mfr # U6195O-XL
Zoro # G7901113
original price:
$73.10
7% off
new price: $67.59
/ea
$67.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern U
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # U6195O-XL
- Zoro # G7901113
- UPC # 060405994915
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | XL |
Fits Chest Size | 47 in |
Length | 29 in |
Minimum Chest Size | 47 in |
Maximum Chest Size | 47 in |
Reflective Stripe Width | 2 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 47 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Snap, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 9, Number of Pockets with Closure 8, Features Mesh Side Vents, Safety D-Ring Slot Access, Standards ANSI/ISEA 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Corrosive Safety Cabinet, 4 Shelves, Blue (M24CRA)
- ZING Fire Lane Sign, 18 in Height, 12 in Width, Aluminum, Rectangle, English (2493)
- MSA SAFETY Full Body Harness, M, Nylon (10197196)
- SIGNMISSION Keep Area Clear 18in Non-Slip Floor Marker, 16" x 16", FD-R-16-99837 (FD-R-16-99837)
- VIKING Flame Resist Vest, Class 2, L/XL, Orange (6136FR-L/XL)
- VIKING Safety Vest, Black, 2XL, 29-1/2" L, Class 1 (6165FR-XXL)
- VIKING Surveyor Vest, Mens, ANSI CLASS 2, Green, M (6165G-M)
- VIKING Surveyor Vest, Mens, ANSI CLASS 2, Org, 2XL (6165O-XXL)
- VIKING High Visibility Vest, Class 3, 3XL, Green (U6155G-3XL)
- VIKING Safety Vest, Mesh, Orange, L/XL (U6125O-L/XL)
- CONDOR High Visibility Vest, Yllw/Green, 4XL/5XL (53YM23)
- Viking High Visibility Clothing