No Product Image Available
Viking

High Visibility Vest, Class 2, XL, Lime


product price: $70.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Hazard Risk Category (HRC) 0
  • ATPV Rating Not Rated
  • Standards ANSI/ISEA 107, WCB/Work safe/DOT configuration
  • Back Stripe Pattern U
  • Features Grommets, ID Window, Safety D-ring Slot Access, U ANSI Reflective Striping Configuration
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Fits Chest Size 47 in
Size XL
Reflective Stripe Width 4 in
Length 28 in
Minimum Chest Size 51 in
Maximum Chest Size 51 in

Description

High Visibility Vest, ANSI Class 2, Vest Size XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 47 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Snap, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 28 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 9, Number of Pockets with Closure 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.