Shop All Traffic Safety Vests and Apparel
Viking
High Visibility Vest, Class 2, L, Orange
Mfr # U6195O-L
Zoro # G7760468
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets with Closure 8
- Hazard Risk Category (HRC) 0
- Features Mesh Side Vents, Safety D-Ring Slot Access
- Standards ANSI/ISEA 107
- Fits Chest Size 43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # U6195O-L
- Zoro # G7760468
- UPC # 060405968855
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 43 in |
Length | 31 in |
Size | L |
Maximum Chest Size | 43 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 43 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size L, Traffic Safety Vest Color Orange/Red, Fits Chest Size 43 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Snap, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 31 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 9, Number of Pockets with Closure 8, Features Mesh Side Vents, Safety D-Ring Slot Access, Standards ANSI/ISEA 107
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Rain Pants, Yellow, M, Fits Waist 36 to 38" (LUX-WBIB-YM)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Plastic, White (U7-1079-NP_14X10)
- MILLER ELECTRIC Half Mask Respirator Kit, S/M, Blue, Gray (ML00996)
- AZAR DISPLAYS 4" x 6" Vertical/Horizontal Acrylic Block Frame (104433)
- VIKING Hi-Vis Vest, Lime, Polyester Mesh, 2XL (U6112G-2XL)
- VIKING Hi-Vis Vest, Lime, Polyester Mesh, L (U6112G-L)
- VIKING High Visibility Vest, Class 3, XL, Green (U6155G-XL)
- VIKING Hi-Vis Vest, Lime, Polyester Mesh, M (U6112G-M)
- VIKING SurveyCSA Vest, Black, 4XL (6165BK-XXXXL)
- VIKING Flame Resist Vest, Class 2, L/XL, Orange (6136FR-L/XL)
- RADIANS 2 Tone Class Ii Safety Vests X Large Mi (SV225-2ZGM-XL)
- Viking High Visibility Clothing