Shop All Traffic Safety Vests and Apparel
Viking
High Visibility Vest, Class 2, 3XL, Orange
Mfr # U6195O-XXXL
Zoro # G7321227
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern U-Block
- Closure Type Snap
- Number of Pockets with Closure 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # U6195O-XXXL
- Zoro # G7321227
- UPC # 060405994939
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 3XL |
Fits Chest Size | 55" |
Length | 27 in |
Details
Item | High Visibility Vest |
Color | Orange/Red |
ANSI Class | 2 |
Material | Polyester |
Back Stripe Pattern | U-Block |
Closure Type | Snap |
Number of Pockets with Closure | 8 |
Gender | Unisex |
Stripe Color | Silver |
Features | D Ring Access, Survey Tape Dispenser Grommets on Pockets |
ATPV Rating | Not Rated |
Standards | ANSI/ISEA 107-2010 |
Vest Stripe Color Family | Silver |
Hazard Risk Category (HRC) | 0 |
Number of Inside Pockets | 3 |
Number of Outside Pockets | 9 |
Description
High Visibility Vest, ANSI Class 2, Vest Size 3XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 55 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Snap, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 27 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 9, Number of Pockets with Closure 8, Features D Ring Access, Survey Tape Dispenser Grommets on Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AURALEX ACOUSTICS LENRD Bass Trap Purple, 4PK (LENRD Bass Trap Purple)
- JUSTRITE Plunger Can, 1 pt., Steel, Yellow (10018)
- ZORO SELECT Out of Service Tag, Roll, 6-1/4 x 3, PK250 (43Z231)
- CUSTOM ACCESSORIES EYEGLASS VISOR CLIPS (43353)
- VIKING SurveyCSA Vest, Black, 4XL (6165BK-XXXXL)
- VIKING High Visibility Vest, Class 3, XL, Orange (U6155O-XL)
- VIKING Safety Vest, Black, S, 28-1/2" L, Class 1 (6165FR-S)
- VIKING Safety Vest, Mesh, Green, 4XL/5XL (U6125G-4XL/5XL)
- VIKING High Visibility Vest, Class 3, 3XL, Green (U6155G-3XL)
- VIKING Surveyor Vest, Mens, ANSI CLASS 2, Orange, L (6165O-L)
- VIKING Safety Vest, Mesh, Orange, L/XL (U6125O-L/XL)
- Viking Workwear and Protective Clothing