Shop All Traffic Safety Vests and Apparel
Viking
High Visibility Vest, Class 2, 3XL, Lime
Mfr # U6195G-XXXL
Zoro # G7321093
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern U-Block
- Closure Type Snap
- Number of Pockets with Closure 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # U6195G-XXXL
- Zoro # G7321093
- UPC # 060405968848
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 3XL |
Fits Chest Size | 55" |
Length | 27 in |
Details
Item | High Visibility Vest |
Color | Yellow/Green |
ANSI Class | 2 |
Material | Polyester |
Back Stripe Pattern | U-Block |
Closure Type | Snap |
Number of Pockets with Closure | 8 |
Gender | Unisex |
Stripe Color | Silver |
ATPV Rating | Not Rated |
Features | D Ring Access, Survey Tape Dispenser Grommets on Pockets |
Vest Stripe Color Family | Silver |
Standards | ANSI/ISEA 107-2010 |
Hazard Risk Category (HRC) | 0 |
Number of Inside Pockets | 3 |
Number of Outside Pockets | 9 |
Description
High Visibility Vest, ANSI Class 2, Vest Size 3XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 55 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Snap, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 27 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 9, Number of Pockets with Closure 8, Features D Ring Access, Survey Tape Dispenser Grommets on Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, S, 1 PR (S-TEX377S-06)
- HONEYWELL UVEX Safety Glasses, Clear Polycarbonate Lens, Anti-Fog (S2500C)
- CARHARTT Hooded Sweatshirt, Black, Cotton/PET, 2XL (K121-BLK XXL REG)
- KISHIGO Vest, BlackBottom, Class 2, Lime, 2XL-3XL (1509-2X-3X)
- VIKING Surveyor Vest, Mens, ANSI CLASS 2, Orange, S (6165O-S)
- VIKING High Visibility Vest, Class 3, XL, Orange (U6155O-XL)
- VIKING Safety Vest, Mesh, Green, S/M (U6125G-S/M)
- VIKING Safety Vest, Mesh, Orange, L/XL (U6125O-L/XL)
- VIKING High Visibility Vest, Class 3, L, Orange (U6155O-L)
- VIKING Hi-Vis Vest, Lime, Polyester Mesh, XL (U6112G-XL)
- PIONEER Mesh Safety Vest, Orange, XL, 2 Stripe (V1025250U-XL)
- Viking High Visibility Clothing