Shop All Traffic Safety Vests and Apparel
Viking
Hi-Vis Vest, Lime, Polyester Mesh, XL
Mfr # U6112G-XL
Zoro # G7321023
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern U
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # U6112G-XL
- Zoro # G7321023
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | XL |
Fits Chest Size | 47 in |
Length | 29 in |
Maximum Chest Size | 47 in |
Reflective Stripe Width | 4 in |
Minimum Chest Size | 47 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 47 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 4, Number of Pockets with Closure 4, Features Dual Chest Straps for ID Badge/Cell/Radio, Machine Washable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Marker Plate, 3"x0.5", White (M300X050Y7C)
- NMC Corrosive Battery Fluid Acid (UN2796AL)
- ERB SAFETY Vest with Pockets, Economy, Hi-Viz, Lime, 6X (61636)
- BRADY Label, 1/2 in W, Clear; White (BM-29-427)
- VIKING Hi-Vis Vest, Lime, Polyester Mesh, S (U6112G-S)
- VIKING High Visibility Vest, Class 3, L, Orange (U6155O-L)
- VIKING SurveyCSA Vest, Black, 4XL (6165BK-XXXXL)
- VIKING Hi-Vis Vest, Lime, Polyester Mesh, L (U6112G-L)
- VIKING Hi-Vis Vest, Lime, Polyester Mesh, M (U6112G-M)
- VIKING Safety Vest, Mesh, Green, S/M (U6125G-S/M)
- CONDOR High Visibility Vest, Yellow/Green, S/M (53YP06)
- Viking High Visibility Clothing