Shop All Traffic Safety Vests and Apparel
Viking
Hi-Vis Vest, Lime, Polyester Mesh, L
Mfr # U6112G-L
Zoro # G7320789
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern U
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # U6112G-L
- Zoro # G7320789
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Fits Chest Size | 43 in |
Length | 28 in |
Reflective Stripe Width | 4 in |
Maximum Chest Size | 43 in |
Minimum Chest Size | 43 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size L, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 43 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Green/Yellow/Silver, Back Stripe Pattern U, Vest Length 28 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 4, Number of Pockets with Closure 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Number House 6 1In Refl Blk (RV-15/6)
- STI Smoke and Acoustic Pthwy Dvc, 4-1/2 in. W (NEZ33)
- ARCTIC HAT Arctic Cooling Hat (AHAT-CD6)
- STRANCO Hanging Aisle Sign, Legend 17 (HPS-FS1212-17)
- VIKING Hi-Vis Vest, Lime, Polyester Mesh, 5XL (U6112G-5XL)
- VIKING Hi-Vis Vest, Lime, Polyester Mesh, M (U6112G-M)
- VIKING Safety Vest, Mesh, Green, S/M (U6125G-S/M)
- VIKING Safety Vest, Mesh, Orange, 2XL/3XL (U6125O-2XL/3XL)
- VIKING Flame Resist Vest, Class 2, L/XL, Orange (6136FR-L/XL)
- VIKING Safety Vest, Mesh, Green, 4XL/5XL (U6125G-4XL/5XL)
- ERB SAFETY Vest, Hi-Viz, Lime, Contrasting Trim, L (61816)
- Viking High Visibility Clothing