Shop All Traffic Safety Vests and Apparel
Viking
Hi-Vis Vest, Lime, Polyester Mesh, 2XL
Mfr # U6112G-2XL
Zoro # G7320840
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Chest Size 51 in
- Features Dual Chest Straps for ID Badge/Cell/Radio, Machine Washable
- Number of Pockets with Closure 4
- Back Stripe Pattern U
- Standards ANSI/ISEA 107
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # U6112G-2XL
- Zoro # G7320840
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 51 in |
Length | 31 in |
Size | 2XL |
Maximum Chest Size | 51 in |
Minimum Chest Size | 51 in |
Reflective Stripe Width | 4 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size 2XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 51 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Orange/Red/Silver, Back Stripe Pattern U, Vest Length 31 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 4, Number of Pockets with Closure 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Disposable Clothing, 5XL, White, Tyvek, Zipper (CVZ11-XXXXXL)
- MSA SAFETY Fall Protection Harness, Vest Style, M (10208271)
- BOUTON OPTICAL Safety Glasses, Vermillion Scratch-Resistant (250-11-0904)
- PIG PIG Rectangular Roof Leak Diverter, 3.65 lb. (TLS553-GY)
- VIKING High Visibility Vest, Class 3, M, Green (U6155G-M)
- VIKING Hi-Vis Vest, Lime, Polyester Mesh, S (U6112G-S)
- VIKING High Visibility Vest, Class 3, 3XL, Green (U6155G-3XL)
- VIKING High Visibility Vest, Class 3, L, Green (U6155G-L)
- VIKING SurveyCSA Vest, Black, 4XL (6165BK-XXXXL)
- VIKING Surveyor Vest, Mens, ANSI CLASS 2, Orange, L (6165O-L)
- ERGODYNE Lime Type R Class 2 Super Econo Mesh Ves (8205Z)
- Viking High Visibility Clothing