Shop All Traffic Safety Vests and Apparel
Viking
Hi Vis Surveyor Vest, Class 1, XL, Red
Mfr # 4915R-XL
Zoro # G7320527
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- ANSI Class Not Rated
- Material Polyester
- Back Stripe Pattern X
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # 4915R-XL
- Zoro # G7320527
- UPC # 060405983360
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | XL |
Fits Chest Size | 47 in |
Length | 25 in |
Reflective Stripe Width | 4 in |
Minimum Chest Size | 47 in |
Maximum Chest Size | 47 in |
Description
High Visibility Surveyor Vest, ANSI Class 1, Vest Size XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 47 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern X, Vest Length 25 in, Number of Pockets (Inside) 4, Number of Pockets (Outside) 7, Number of Pockets with Closure 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Men's Heated Soft Shell Jacket with Sherpa Lining Kitted, Navy, Size L (DCHJ101D1-L)
- SPEAKMAN Service Sink Eyewash Faucet W/ Eyewash Thermostatic Mixing Valve (SEF-9000-TW-CK)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (219TWRS-Z7/6FTGN)
- NEESE Outerwear Econo-Viz Series Jkt w/Snap Hd-HV Lim-6X (10182-01-2-HLI-6X)
- VIKING High Visibility Vest, Class 3, 2XL, Green (U6155G-2XL)
- VIKING High Visibility Vest, Class 3, M, Green (U6155G-M)
- VIKING High Visibility Vest, Class 3, 3XL, Green (U6155G-3XL)
- VIKING Hi-Vis Vest, Lime, Polyester Mesh, 5XL (U6112G-5XL)
- VIKING Surveyor Vest, Mens, ANSI CLASS 2, Green, M (6165G-M)
- VIKING Surveyor Vest, Mens, ANSI CLASS 2, Orange, L (6165O-L)
- CONDOR U-Block Vest, Class2 Orange/Red, XL (53YK86)
- Viking Workwear and Protective Clothing