Shop All Traffic Safety Vests and Apparel
Viking
Hi Vis Surveyor Vest, Class 1, 2XL, Red
Mfr # 4915R-XXL
Zoro # G7320490
Free Shipping & Returns
$94.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/Red
- Size 2XL
- ANSI Class 1
- Material Polyester Mesh
- Back Stripe Pattern X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # 4915R-XXL
- Zoro # G7320490
- UPC # 060405986828
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2XL |
Fits Chest Size | 51" |
Length | 28 in |
Details
Item | High Visibility Surveyor Vest |
Color | Orange/Red |
ANSI Class | 1 |
Material | Polyester Mesh |
Back Stripe Pattern | X |
Closure Type | Zipper |
Number of Pockets with Closure | 7 |
Gender | Unisex |
Stripe Color | Yellow/Green |
Hazard Risk Category (HRC) | 0 |
Standards | CSA Z96-09 Class 1 Level 2 |
Features | 11" Zip Access To Entire Back Pocket/Pouch, Heavy Duty Front Zipper, Clip Bands |
ATPV Rating | Not Rated |
Vest Stripe Color Family | Green/Yellow |
Number of Outside Pockets | 7 |
Number of Inside Pockets | 4 |
Description
High Visibility Surveyor Vest, ANSI Class 1, Vest Size 2XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 51 In., Gender Unisex, Stripe Color Yellow/Green, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Green/Yellow, Back Stripe Pattern X, Vest Length 28 in, Number of Pockets (Inside) 4, Number of Pockets (Outside) 7, Number of Pockets with Closure 7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Light Duty Stanchion, 41 In. H, PK6 (91512-6)
- PANDUIT Self-Lam Padlock Label, Red, PK25 (PSL-PL1REDY)
- LYLE Detour Ahead Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English (W20-2D-30HA)
- HARRIS INDUSTRIES Banding Tape, Red, 2 In. W, 54 ft. L (DA2)
- VIKING Hi-Vis Vest, Lime, Polyester Mesh, S (U6112G-S)
- VIKING Safety Vest, Mesh, Green, 4XL/5XL (U6125G-4XL/5XL)
- VIKING Safety Vest, Black, 2XL, 29-1/2" L, Class 1 (6165FR-XXL)
- VIKING Safety Vest, Mesh, Green, L/XL (U6125G-L/XL)
- VIKING SurveyCSA Vest, Black, 4XL (6165BK-XXXXL)
- VIKING Flame Resist Vest, Class 2, S/M, Orange (6136FR-S/M)
- PIONEER Ladies Mesh Back Vest, Pink, Large (V1021840U-L)
- Viking High Visibility Clothing