Shop All Rainsuits
Viking
Handyman 3pc Suit PVC Yellow
Mfr # 2110Y-XXXL
Zoro # G4913885
product price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rainwear ANSI Class Unrated
- Rainwear Features Wind Resistant
- Fits Chest Size 55 in
- Hood Included Yes
- Resists Water, Wind
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Chest Size | 55 in |
Size | 3XL |
Fits Waist Size | 45 in |
Jacket Length | 33 in |
Description
3-Piece Rainsuit with Detachable Hood, Color Yellow, Material Polyester, PVC, Hood Style Detachable, ANSI Class Not Rated, High-Visibility No, Size 3XL, Jacket Length 33 in, Fly Closure Type Snaps, Style 3 Piece Rain Suit with Jacket/Bib Overall, Includes Lining Yes, Lining Material Polyester, PVC, Thickness 0.35 mm, Features Water Resistant, Wind Resistant, Includes Hood Yes, Hood Features Drawstring Closure, Number of Coat Pockets 2, ANSI Type Unrated, Jacket Entry Closure Type Snaps
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR GUYS Cut-Resistant Glove, ANSI A4, 2XL, PK12 (00-840-2X)
- NEVS Day Change IV Tubing Label -Change Tuesday 7/8" x 3" Flr Green w/Black (NTUBE-T)
- CONDOR Gas Cylinder Cabinet, 34-7/8" Hx30-1/8" W (EGCVC4-SC-50-CONDOR)
- GVS-RPB RPB Safety Nova 2000 Domes, Pack of 8 (NV2041)
- VIKING Handyman 3pc Suit PVC Black (2110BK-M)
- VIKING Handyman 3pc Suit PVC Yellow (2110Y-L)
- VIKING Handyman 3pc Suit PVC Yellow (2110Y-M)
- VIKING Handyman 3pc FR PVC Suit (2110FR-XXXL)
- VIKING Handyman 3pc FR PVC Suit (2110FR-S)
- VIKING Open Road 150D Suit - Black (2900BK-M)
- 2W INTERNATIONAL Yellow Light Weight Rain Suit, 2X-Large (7006-SD 2XL)
- Viking Workwear and Protective Clothing