Shop All Rainsuits
Viking
Handyman 3pc Suit PVC Yellow
Mfr # 2110Y-XL
Zoro # G4913867
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rainwear ANSI Class Unrated
- Material Polyester, PVC
- Inseam 30 in
- Rainwear Features Wind Resistant
- Fits Waist Size 39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | XL |
Fits Waist Size | 39 in |
Jacket Length | 32 in |
Fits Chest Size | 47 in |
Description
3-Piece Rainsuit with Detachable Hood, Color Yellow, Material Polyester, PVC, Hood Style Detachable, ANSI Class Not Rated, High-Visibility No, Size XL, Jacket Length 32 in, Fly Closure Type Snaps, Style 3 Piece Rain Suit with Jacket/Bib Overall, Includes Lining Yes, Lining Material Polyester, PVC, Thickness 0.35 mm, Features Water Resistant, Wind Resistant, Includes Hood Yes, Hood Features Drawstring Closure, Number of Coat Pockets 2, ANSI Type Unrated, Jacket Entry Closure Type Snaps
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222L)
- CAR DEALER DEPOT Reusable Balloon Only: Sale-Red (524-SA)
- TRIMACO Spray Suit, L, White, 0.5% Carbon Fiber, 99.5% Polyester, 2-Way Zipper (28032)
- SEE ALL INDUSTRIES Mirror, Indoor, Glass, 20" x 30" (RR2030)
- VIKING Handyman 3pc Suit PVC Black (2110BK-XXL)
- VIKING Handyman 3pc Suit PVC Black (2110BK-XXXL)
- VIKING Handyman 3pc Suit PVC Yellow (2110Y-M)
- VIKING Open Road 150D Suit - Black (2900BK-XXL)
- VIKING Open Road 150D Suit - Green (2900G-XXXL)
- VIKING Open Road 150D Suit - Green (2900G-XL)
- TINGLEY Tingley Comfort-Tuff 2 Piece Rain Suit (S63219 S)
- Viking Rain Gear