Shop All Rainsuits
Viking
Handyman 3pc Suit PVC Black
Mfr # 2110BK-XXXL
Zoro # G4913833
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rainwear ANSI Class Unrated
- Material Polyester, PVC
- Inseam 31 in
- Rainwear Features Wind Resistant
- Fits Waist Size 45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 3XL |
Fits Waist Size | 45 in |
Jacket Length | 33 in |
Fits Chest Size | 55 in |
Description
3-Piece Rainsuit with Detachable Hood, Color Black, Material Polyester, PVC, Hood Style Detachable, ANSI Class Not Rated, High-Visibility No, Size 3XL, Jacket Length 33 in, Fly Closure Type Snaps, Style 3 Piece Rain Suit with Jacket/Bib Overall, Includes Lining Yes, Lining Material Polyester, PVC, Thickness 0.35 mm, Features Water Resistant, Wind Resistant, Includes Hood Yes, Hood Features Drawstring Closure, Number of Coat Pockets 2, ANSI Type Unrated, Jacket Entry Closure Type Snaps
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Stinger Econo-Berm, 4 L x 4 W x 1 ft. H (48-441-AS)
- LYLE Decaldanger Do Not Enter, 7"x5", Width: 7 in (LCU4-0196-ND_7X5)
- CONDOR Containment Berm, 1077 gal. Spill Cap. (BD-1212-AL-L-C)
- SIGNMISSION OSHA Notice Sign, NOTICE Notice Blank Write-On, 18in X 12in Decal, 18" W, 12" H, Landscape (OS-NS-D-1218-L-16275)
- VIKING Handyman 3pc Suit PVC Black (2110BK-XL)
- VIKING Handyman 3pc Suit PVC Yellow (2110Y-XXL)
- VIKING Handyman 3pc Suit PVC Yellow (2110Y-S)
- VIKING Handyman 3pc FR PVC Suit (2110FR-XXL)
- VIKING Handyman 3pc Suit PVC Yellow (2110Y-XL)
- VIKING Open Road 150D Suit - Green (2900G-XL)
- CONDOR 3 Piece Rainsuit w/Detachable Hood, Yellow, S (5AG45)
- Viking Workwear and Protective Clothing