Shop All Rainsuits
Viking
Handyman 3pc Suit PVC Black
Mfr # 2110BK-S
Zoro # G4913806
original price:
$33.95
5% off
new price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rainwear ANSI Class Unrated
- Material Polyester, PVC
- Inseam 28 1/2 in
- Fits Waist Size 30 in
- Rainwear Features Wind Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | S |
Fits Waist Size | 30 in |
Jacket Length | 30 1/2 in |
Fits Chest Size | 37 in |
Description
3-Piece Rainsuit with Detachable Hood, Color Black, Material Polyester, PVC, Hood Style Detachable, ANSI Class Not Rated, High-Visibility No, Size S, Jacket Length 30 1/2 in, Fly Closure Type Snaps, Style 3 Piece Rain Suit with Jacket/Bib Overall, Includes Lining Yes, Lining Material Polyester, PVC, Thickness 0.35 mm, Features Water Resistant, Wind Resistant, Includes Hood Yes, Hood Features Drawstring Closure, Number of Coat Pockets 2, ANSI Type Unrated, Jacket Entry Closure Type Snaps
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D M-D Stair Edging, 32013, 72"L, Cherry, Screw Nails (32013)
- TILLMAN MIG/TIG Welding Gloves, Straight Thumb, Gauntlet Cuff, Premium, Brown Cowhide, L, 1 Pair (48L)
- JAFLINE Attack Line Fire Hose, Dia. 1-1/2 In. (G51H15LNW50N)
- BSC PREFERRED 2'' Circle - ''Use First'' Fluorescent Red Labels (S-3018)
- VIKING Handyman 3pc Suit PVC Yellow (2110Y-XXXL)
- VIKING Handyman 3pc Suit PVC Yellow (2110Y-L)
- VIKING Handyman 3pc Suit PVC Black (2110BK-XL)
- VIKING Handyman 3pc FR PVC Suit (2110FR-L)
- VIKING Handyman 3pc FR PVC Suit (2110FR-XL)
- VIKING Handyman 3pc Suit PVC Black (2110BK-M)
- PIONEER Safety Rain Suit, Hi-Vis Orange, S (V1080160U-S)
- Viking Workwear and Protective Clothing