Viking

Handyman 3pc Suit PVC Black


product price: $27.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Rainwear ANSI Class Unrated
  • Material Polyester, PVC
  • Inseam 29 in
  • Rainwear Features Wind Resistant
  • Fits Waist Size 33 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Viking
  • MFR # 2110BK-M
  • Zoro # G4913797
  • UPC #
    060405985913
  • Country of Origin China
  • Category Rainsuits

Dimensions

Size M
Fits Waist Size 33 in
Jacket Length 31 in
Fits Chest Size 40 in

Description

3-Piece Rainsuit with Detachable Hood, Color Black, Material Polyester, PVC, Hood Style Detachable, ANSI Class Not Rated, High-Visibility No, Size M, Jacket Length 31 in, Fly Closure Type Snaps, Style 3 Piece Rain Suit with Jacket/Bib Overall, Includes Lining Yes, Lining Material Polyester, PVC, Thickness 0.35 mm, Features Water Resistant, Wind Resistant, Includes Hood Yes, Hood Features Drawstring Closure, Number of Coat Pockets 2, ANSI Type Unrated, Jacket Entry Closure Type Snaps

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.