Shop All Work Jackets & Coats
This Product is Discontinued
Viking
FR PU Jacket, Orange, 4XL (Discontinued)
Mfr # 6050FRJ-XXXXL
Zoro # G7333468
This Product is Discontinued
Key Features
- Closure Type Snap Closure
- Color Hi-Viz Orange
- Material PU/Polyester fabric
- Size 4Xl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 6050FRJ-XXXXL
- Zoro # G7333468
- UPC # 00060405994489
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 4Xl |
Details
Item | Jacket |
Closure Type | Snap Closure |
Color | Hi-Viz Orange |
Material | PU/Polyester fabric |
Description
FR PU Jacket,Orange,4XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.