Shop All Traffic Safety Vests and Apparel
Viking
Flame Resist Vest, Class 2, 4XL/5XL, Orange
Mfr # 6136FR-4XL/5XL
Zoro # G7581222
original price:
$24.98
24% off
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/Red
- Size 4XL/5XL
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # 6136FR-4XL/5XL
- Zoro # G7581222
- UPC # 060405977048
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 4XL/5XL |
Fits Chest Size | 59" |
Length | 27 in |
Details
Item | Flame Resistant High Visibility Vest |
Color | Orange/Red |
ANSI Class | 2 |
Material | Polyester |
Back Stripe Pattern | X |
Closure Type | Hook-and-Loop |
Number of Pockets with Closure | 2 |
Gender | Unisex |
Stripe Color | Silver |
Standards | ANSI/ISEA 107-2010 |
ATPV Rating | FR ASTM F2302-11 |
Vest Stripe Color Family | Silver |
Hazard Risk Category (HRC) | 0 |
Features | 5 Point Tear Away, Safety D Ring Access |
Number of Inside Pockets | 0 |
Number of Outside Pockets | 4 |
Reflective Stripe Color | Silver |
Description
Flame Resistant High Visibility Vest, ANSI Class 2, Vest Size 59 In., Traffic Safety Vest Color Orange/Red, Fits Chest Size 59 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating FR ASTM F2302-11, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern X, Vest Length 27 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 4, Number of Pockets with Closure 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7O5X)
- CORTINA SAFETY PRODUCTS Retractable Traffic Cone Bar (03-824CB)
- GASCO Calibration Gas, Methane, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-135A-3.0)
- POWERWELD FR Cotton Welding Sleeves, 9oz Green, 18 in. Length w/ 2 in. Elastics (PWGFRSE)
- VIKING High Visibility Vest, Class 3, L, Orange (U6155O-L)
- VIKING Safety Vest, Mesh, Orange, 2XL/3XL (U6125O-2XL/3XL)
- VIKING Hi-Vis Vest, Lime, Polyester Mesh, S (U6112G-S)
- VIKING Safety Vest, Black, 2XL, 29-1/2" L, Class 1 (6165FR-XXL)
- VIKING Safety Vest, Black, S, 28-1/2" L, Class 1 (6165FR-S)
- VIKING Safety Vest, Mesh, Green, L/XL (U6125G-L/XL)
- CONDOR High Visibility Vest, Yellow/Green, M (53YM81)
- Viking High Visibility Clothing