Viking Electronics

VoIP Vandal Resitant Panel Phone


product price: $590.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Vandal Resistant Features: 12 gauge 316 stainless steel faceplate with permanent laser etched graphics. Heavy duty metal keypad, hook switch, armored cable and T-10 security Torx drive mounting screws.- Weather Resistant Features: Marine grade 316 stainless steel faceplate and Torx security screws. Internally sealed keypad. Faceplate gaskets on EWP models. Weather resistant powder paint on optional VE-5x10 surface mount box or 316 grade stainless steel on optional VE-5x10-SS surface mount box.- Ring with adjustable volume and cadence- Hearing aid compatible amplified handset with sealed push button volume control- Two sets of SPDT 2 Amp relay contacts for door/gate or camera control- Optional RC-4A for Secure Remote Relay Control, see DOD 582- SIP compliant see page 2 for list of compatible IP-PBx phone systems- PoE powered class 2, <6.5 watts- Network downloadable firmware- 36In. armored handset cable on Standard model, 54In. on EWP model- Programmable to speed dial up to 250 numbers - 26 Bit Wiegand input for optional proximity card readers, see DOD 221 and 228- 26 Bit Wiegand output connect to card reader input of an Access Control System- Cycles to rollover phone number on busy or no-answer- Program up to 1,000 keyless entry codes and/or proximity card numbers- Keyless entry codes and proximity card numbers can be programmed to only allow access at specific times and day of week- Event logging with time and date stamp- Optional Enhanced Weather Protection EWP, EWP products are designed to meet IP66 Ingress Protection Rating, see DOD 859- Remotely programmable- Extended temperature range -40 Degrees F to 140 Degrees F- Zinc plated steel rough-in box included- Optional VE-5x10 and VE-5x10-SS Surface Mount Boxes, see DOD 424- Optional VE-LIGHT kit to illuminate the front panel at night, see DOD 428- Diagnostics for testing relays

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.