Viking Electronics

VoIP Stainless Steel Vandal Resistant


product price: $918.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Vandal Resistant Features: 14 gauge louvered 316 stainless steel faceplate with permanent laser etched graphics-Heavy duty metal keypad and In.CallIn. button-Scratch resistant powder coating K-1700-BN-IP. T-10 Security Torx drive mounting screws-Weather Resistant Features: Marine grade 316 stainless steel faceplate, screws and push button switch-Switch internally sealed per IP67-Weather resistant powder paint K-1700-BN-IP-Available in 2 standard finishes: 316 brushed stainless steel with laser etched graphics or oil rubbed bronze powder paint with copper metallic graphics-Two sets of SPDT 2 Amp relay contacts for door/gate or camera control-Optional RC-4A for Secure Remote Relay Control, see DOD 582-Blue In.Call /StatusIn. LED indicator-SIP compliant see page 2 for list of compatible IP-PBx phone systems-PoE powered class 2, <6.5 watts-Automatic Noise Canceling ANC feature for operation in noisy environments-VikingFTs proprietary VOx switching

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.