Viking Electronics

VoIP Ceiling Speaker with Talkback


product price: $498.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

PoE powered class 3, <13 Watts- Use with an optional BTR-3 wireless remote to activate calls or adjust speaker volume- Paging prioritization- Plays audio from multicast- SIP endpoint or multicast group member- Supports up to 10 multicast paging groups- Add an optional SL-2 blue, green, red or amber strobe light see DOD 242- Blue call status LED indicator- SIP compliant see product manual for list of compatible IP-PBx phone systems- Automatic Noise Canceling ANC feature for operation in noisy environments- VikingFTs proprietary VOx switching eliminates the need for In.Push to TalkIn. mode- Selectable auto-answer feature for monitoring- Autoprovisioning via Viking programming software- Built-in high efficiency 6 watt class D amplifier- Relay for activating door locks, strobe lights, external amplifiers, etc.- SIP / Multicast: SIP page, SIP page and zoned multicast stream, zoned multicast receive- Support for access code to prevent unwanted SIP calls- Line-level audio output for connecting to an external amplifier- Hangs up on: busy signal, time-out, or touch tone command- Network remote speaker volume control- Can drive additional external analog speakers for greater coverage- Mounting: Blind mounts into 9.5 hole, clearance requirement of 3.45 87.3mm above 0.5 gypsum board ceiling- Heavy duty back box protects speaker and circuitry against plenum dust- Automatic Gain Control AGC to automatically increase ring volume to compensate for ambient noise- Diagnostics for testing mic, speaker & relay

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.