Viking Electronics

Viking Electronics C-500 Two Door Entry Phone Controller with Call Forwarding & Door Strike Controls


product price: $462.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The C-500 allows single line telephones or a telephone system to share a phone line with two Viking entry phones. Up to four C-500’s can also be connected in series allowing control of up to eight entry phones and / or door strikes. Tenants may answer an entry phone call, converse with the visitor and let them in with a touch tone command which activates one of two relays to control a gate or door strike.

Features
  • Advanced Two Door Entry Phone Controller with Call Forwarding and Door Strike Control
  • Allows single line telephones or a telephone system to share a phone line with two Viking entry phones
  • Distinctive ringing, programmable entry phone Caller ID or beep tones allow you to distinguish front and back door entry calls from CO calls
  • Stackable - connect up to four C-500 controllers to control up to eight entry points
  • Built-in five number call forwarding dialer (if inside phone doesn’t answer), detects busy or ring no answer and goes on to the next number
  • Provide entry phone activated chimes and whole house paging when used with a Viking SLP-1 or SLP-4
  • Analog Station Mode allows entry phones to connect to analog PABX station
  • Two SPDT 5A door strike relays with 1 or 2 digit activation commands
  • Monitor any entry phone
  • Up to 6 different keyless entry codes, 2 "one time use keyless entry codes and 1 keyless toggle code per entrance
  • Auto answer for remote programming, relay control and monitoring
  • Two trigger inputs for Request to Exit (REX), immediate call forwarding or lighted doorbell switches to activate entry phone calls
Specifications
  • Power: 120VAC / 13.8VAC 1.25A UL listed adapter provided
  • Dimension: 5.2" x 4." x 1.75"
  • Operating Temperature: 32 degree F to 90 degree F
  • Humidity: 5% to 95% non-condensing
  • SPDT Relay Contact Rating: 5A 30VDC / 5A 125VAC, 300VAC maximum
  • Ring Output: 5 REN, capable of ringing (10) 0.5 REN phones
  • Weight: 2.25 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.