Shop All Corded Speakers
Viking Electronics
Viking 8 Ohm Ceiling Speaker
Mfr # 30AE
Zoro # G709849891
original price:
$49.99
15% off
$42.49
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
- Brand Viking Electronics
- MFR # 30AE
- Zoro # G709849891
- UPC # 615687220780
- Country of Origin United States
- Category Corded Speakers
Description
The 30AE Ceiling Speaker provides additional economical paging coverage to existing Viking paging units PA-2A, PA-15, PA-30, PA-60, M2W or to any system with an 8 Ohm output.- In office and restaurant environments, it is best to distribute sound evenly. Ceiling mounted 30AE speakers in close proximity offer the best distribution and are cost effective.- Add additional speakers and coverage area to existing paging systems such as Viking models: PA-2A DOD 485, PA-15 DOD 486, PA-30 DOD 489, PA-60 DOD 493, M2W DOD 480- Add speakers to the DVA-2WA DOD 110- Metal white grill for flush mounting in office ceilings- Mounting hardware included- Excellent frequency response- Designed to work with all of VikingFTs 8 Ohm paging products- Nominal Power: 6 Watts- Dimensions: 12.75 x 3.75 324mm x 95mm- Shipping Weight: 3 lbs 1.36 kg- Humidity: 5% to 95% non-condensing- Impedance: 8 Ohms- Frequency Response: 85 Hz to 15,000 Hz- Connection: 0.25 Faston Terminal
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
- RAYOVAC High Energy 9-Volt Alkaline Batteries 8 pk Clamshell (A1604-8PPK)
- MIGHTY MAX BATTERY YTX9-BS Battery Replacement for PTX9BS Predator Generator (8750 watt) (YTX9-BS441)
- MAXELL Bass 13 Headphone with MIC, Black (199840)
- ILC Replacement for Dyson 970425-01 Battery (970425-01)
- VIKING ELECTRONICS Viking Electronics W2000A-EWP Door Box with Enhanced Weather Protection (W2000A-EWP)
- VIKING ELECTRONICS IP Ceiling Speaker for SIP Endpoint (40-IP)
- POLY-PLANAR Remote Speaker, Black, 1-39/64in.D, 20W (MA1000-RB)
- AMERICAN INTERNATIONAL 0.5 In. Speaker Adapter (SG650GX)
- EMINENCE SPEAKER 15 in. Subwoofer (KAPPA15LFA)
- TECHNICAL PRO Technical Pro xtreme1501 Carpeted 15 in. Powered Subwoofer (xtreme1501)
- PYLE Dual 8" In-Wall / In-Ceiling Speakers (PWRC83)
- Viking Electronics Corded Speakers