Viking Electronics

Steel Entry Phone with Auto Disconnect


product price: $262.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Viking Electronics entry phone- Compact size: Front panel is the size of a typical double gang mid- size wall plat- Flush mounts in a double gang electrical box 2.25In. deep x 3.7In. wide x 2.84In. tall minimum- PNL-40 faceplates: Replacement faceplates with matching screws available in all five standard finishes- Weather Resistant Features: Mylar speaker, faceplate gasket, mic and speaker gasket, internally sealed IP67 push button switch, self draining mic mountbr />- Vandal Resistant Features: 16 gauge polished brass or 18 gauge stainless steel faceplate, stainless steel push button, stainless steel speaker screen, scratch resistant powder coating, hex drive mounting screws- Blue LED helps locate the push button, indicate ringing and off-hook- Telephone line powered- Microphone and speaker volume controls- Programmable Intelligent call progress detection for automatic hang-up on CPC, silence, busy signal, or time out- Selectable auto answer feature for monitoring- Programmable VOX mic/speaker switching speed- Stainless steel- VKE60SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.