Shop All Wired Intercom Accessories
Viking Electronics
SIP AND MULTICAST PAGING HORN
Mfr # 300-IP
Zoro # G409851644
product price: $467.99
/ea
Free Shipping & Returns
$467.99
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
- Brand Viking Electronics
- MFR # 300-IP
- Zoro # G409851644
- UPC # 615687228175
- Country of Origin United States
- Category Wired Intercom Accessories
Description
-Large 10-inch diameter horn-Fully adjustable mounting hardware included-Quick and easy installation-SIP compliant-PoE powered class 3, <13 Watts-Paging prioritization-Plays audio from standard multicast sources-SIP endpoint or multicast group member-Red call status LED indicator-Automatic Noise Canceling ANC feature for operation in noisy environments-Compatible with Polycom multicast paging-Built-in high-efficiency 6 Watt class D amplifier-SIP/Multicast: SIP page, SIP page and zoned multicast receive-Support for access code to prevent unwanted SIP calls-Hangs up on: busy signal, time-out, or touch tone command-Network remote speaker volume control-Programmable pre-page alert tone
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
- IMICRO Desktop Microphone (SP-IMMICVC)
- MIGHTY MAX BATTERY 6V 7.2Ah SLA0925 NP7-6 PWRBC67 KB670 SLA Battery (ML7-63111A)
- MIGHTY MAX BATTERY 12V 9Ah PowerWare PWHR1234W2FR Replacement UPS Battery - 4 Pack (ML9-12MP4915173)
- UPG 24V 8AH 3Stage AGMGEL Charger w USA Cordset recommended for medical mobilty charging (24BC8000T-4 USA)
- VIKING ELECTRONICS E-40-BK with EWP (E-40-BK-EWP)
- VIKING ELECTRONICS Viking Vandal Resistant Stainl (K-1500-6A)
- VIKING ELECTRONICS 250 Watt / 70V Telecom Paging Amplifier (PA-250)
- VIKING ELECTRONICS Paging Power Amp w/25AE Paging Horn Inc. (M2W)
- VIKING ELECTRONICS W2000A with EWP (W-2000A-EWP)
- VIKING ELECTRONICS 60W Compact Two Zone Amplifier (PA-60)
- BOGEN 250 Watt Amplifier (TPU250)
- Viking Electronics Wired Intercom Accessories