Viking Electronics

Promotion On Hold Device


product price: $172.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Digital announcer/recorder - Built in 2 watt amplifier to connect directly to speakers - Designed to providemusic and promotion on hold by using playback in a continuous loop or alternating between promotions and an auxiliary music source at 2 second to 30 minute intervals- Any number of multiple messages may be recorded - Announcer comes with four professionally pre-recorded promotions on hold pacifier messages, as well as, power supply and cabling for an easy plug and play installation- Output may be connected directly to loudspeakers with messages repeated in timed intervals or played at the push of a button for museum displays, information booths, point of interest locations, etc.- 7.5 minutes of user recordable memory select fromuser recorded messages or four pre-recorded on-hold pacifier messages - Three playback options:on demand, continuous, and timed intervals - Non-volatile memory no batteries required - Record from electret mic, carbon handset, tape, CD, PC sound card or any line level device - 600 ohm audio output for high wattage amplifiers - Multiple message capabilities total number of messages only limited to maximum record time - AGC Automatic Gain Control for trouble free recording - Auxiliary audio MOH input for between message background music - Remote trigger input for on-demand playback from a remote contact closure- Press and hold play mode - Status LED forrecord and playback indication - Master and auxiliary input volume controls - I.O. communications port allows only one DVA-2WA to announce at a time - Power: 120V AC/12V DC, 500mA adapter provided - Dimensions: 133mm x 89mm x 44mm 5.25In. x 3.5In. x 1.75In. - Shipping weight: 1.0 kg 2.2 lbs - Environmental: 0 C to 32 C 32 F to 90 F with 5% to 95% non-condensing humidity - Frequency response: 100-3.4KHz - Sampling rate: 64K equivalent - User message length: 7.5 minutes maximum - Recording audio input level: 30mV - 1.0V RMS AGC range, 600 Ohm audio output level: 0.3V RMS maximum across a 600 ohm load - Speaker output power: 2 watt peak - Connections: 1 6-position cage clamp terminal block, 3 3mm 1/8In. audio jacks, 1 handset jack - Pre-recorded pacifier message length: 30 seconds total - Minimum speaker impedance: 2.66 Ohms: 3 8-Ohm speakers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.