Viking Electronics

Polling Diagnostics Kit ADA Phones


product price: $444.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Compatible with Windows 95, 98, ME, NT 4.0, 2000 and xP- Male sub-D 9 pin cable provided 20 digit Touch Tone buffer- Accepts standard RS-232 ASCII commands- Dials Touch Tones 0-9, # and 2 second pauses- Audio In jack for playing announcements- Audio Out jack for recording announcements- Able to send and receive 1200 baud data- Analog C.O. line port- Analog phone port - Power: 120V AC/12V DC 500mA, UL listed adapter provided- Dimensions: 127mm x 127mm x 25mm 5In. x 5In. x 1.5In.- Weight: 1.36 kg 3 lbs.- Environmental: 0 Degrees C to 32 Degrees C 32 Degrees F to 90 Degrees F with 5% to 95% noncondensing humidity- P.C. Interface: 9-pin RS-232 cable included- Software/Hardware Requirements:- IBM Compatible personal computer with an available serial port CD-rom drive, and Windows compatible sound card- Windows: 95 or 98 with OLE32 updates, NT 4.0 service pack 6 or higher , 2000 service pack 2 or higher- 5MB of hard drive space- 8MB of free physical RAM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.