Shop All Home & Office Phone Accessories
Viking Electronics
Mic Speaker Button Panel for IP Cameras
Mfr # MSB-30
Zoro # G209917403
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking Electronics
- MFR # MSB-30
- Zoro # G209917403
- UPC # 615687225341
- Country of Origin United States
- Category Home & Office Phone Accessories
Description
Vandal Resistant Features: 14 gauge louvered 316 stainless steel faceplate with permanent laser etched graphics, speaker/mic screen, heavy duty metal In.CallIn. button and T-10 Torx security mounting screws- Weather Resistant Features: Marine grade 316 stainless steel faceplate, screws and push button switch. Switch internally sealed per IP67. Mylar speaker. Self-draining mic mount.Faceplate, mic and speaker gaskets. Weather resistant powder paint on optional VE-5x5 DOD# 424- Volume adjustments for microphone and speaker- Two watt amplifier to drive speaker- Power supply included- Blue LED indicator- Extended temperature range -15 Degrees F to 130 Degrees F- Optional VE-5x5 surface mount back box DOD# 424- Optional MSB-30-EWP is designed to meet IP66 Ingress Protection Rating see DOD# 859 for more information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Mini DPort Cable, DVI, Adapter, M/M, 3ft (P586-003-DVI-V2)
- JENSEN Stereo Turntable (JTA-475BPC)
- MIGHTY MAX BATTERY 12V 35Ah Pride Mobility Jazzy Select GT Replacement Battery (ML35-12696)
- RITRON Wireless Intercom, UHF, Hi-Viz Green, 700mW (RQX-411)
- VIKING ELECTRONICS K-1900-7-IP with EWP (K-1900-7-IP-EWP)
- VIKING ELECTRONICS Viking 2-Way Line Emulator (DLE-200B)
- VIKING ELECTRONICS Ringer for K-1900D (Q170600)
- VIKING ELECTRONICS Emergency Phone Panic Button Kit (PB-1)
- VIKING ELECTRONICS Boost Ringing Power and Reshape Ring Signal to a True Sine Wave (RG-224)
- VIKING ELECTRONICS Network Enabled 4 Relay Controller (RC-4A)
- VIKING ELECTRONICS Viking Ring Booster to 10 Ren (RG-10A)
- Viking Electronics Home & Office Phone Accessories