Viking Electronics

Hot-Line Vandal Resistant Phone w/Keypad


product price: $616.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Vandal Resistant Features:- 12 gauge 0.105In. thick 316 stainless steel panel with permanent laser etched graphics- Armored handset cable- Metal cradle- Heavy duty metal keypad- Hex drive mounting screws- Weather Resistant Features:- Marine grade 316 stainless steel faceplate- Marine grade 316 stainless steel screws- Internally sealed keypad- Auto dials one programmable speed dial number up to 32 digits- Multi-number dialer mode adds 5 speed dial numbers up to 16 digits- Touch tone or pulse dialing- Non-volatile memory, no batteries required- Operates on analog PABx and key system extensions or analog Centrex and CO lines- Programmable 6 digit security code- Touch tone programmable- Armored 12In. handset cable with an internal stainless steel lanyard for additional cable strength- Programmable pre-dial pause- Blocks fraudulent calls from hand held pocket dialers- Limited toll restriction in standard touch tone phone mode- Hearing aid compatible amplified handset with sealed push button volume control- Programmable default volume level- Programmable volume control disable- Zinc plated steel rough-in box with 2 0.75In. conduit knockouts included- Flush mount using the included rough-in box or surface mount using a Viking VE-5x10 surface mount box not included, DOD 424

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.