Shop All Network Security Hardware
This Product is Discontinued
Viking Electronics
GOOSENECK PEDESTAL FOR THE, VE-5X5, VE-5X5-PNL, VE-5X10, & VE-6X7 (Discontinued)
Mfr # VE-GNP
Zoro # G1206792
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Material Steel
- Height 41.8"
- Depth 11.5"
- Product Type Floor Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking Electronics
- MFR # VE-GNP
- Zoro # G1206792
- Country of Origin Unknown
- Category Network Security Hardware
Dimensions
Height | 41.8" |
Depth | 11.5" |
Width | 5" |
Details
Color | Black |
Material | Steel |
Product Type | Floor Mount |
Compatibility | Viking Backboxes: VE-5x5, VE-6x7, Ve-5x10 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.