Shop All Home & Office Phone Accessories
Viking Electronics
FaxJack Phone/Fax Switch
Mfr # FAXJ-1000
Zoro # G110369896
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking Electronics
- MFR # FAXJ-1000
- Zoro # G110369896
- UPC # 615687222951
- Country of Origin United States
- Category Home & Office Phone Accessories
Description
Viking - Allows any business, largeor small, to enjoy the convenience of automated data transmission without the perpetual monthly expense of a dedicated phone line- Versatile phone/data/fax switch with the ability to automaticallyroute calls via fax CNG tone, central office distinctive ring, or touch tones included in the dial string by the calling party- Offers full manual transfer capabilities- Stores and retransmitscaller ID information so that it is truly caller ID compatible- Applications: governmental, commercial, home office, industrial, personal computers, vending machines, remote access applications, point-of-sale terminals, fast food chains, retail stores, convenience stores - Four ports allow any four analog devices to share a single line - Routes calls via CNG tone, distinctive ringing, touch tones sent by calling device or manually - Provides realistic ring-back tones while re-ringing selected device - Transfer from one port to another as often as may be required during the samecall - Caller ID information is stored and retransmitted during transfer - Automatic privacy eliminates interruptions on both in and outbound calls - Monitors for calling party control CPC- All in and outbound calls are routed to the phone port during a power failure - Power: 120VAC/12V DC 500mA, UL listed adapter provided - CNG Detection: 1100 Hz burst - Connections: 110-position cage clamp terminal strip - VKFAxJ1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS Non-Penetrating Pitched Roof Mount (PRM-2)
- TRIPP LITE HDMI Cable, Hi Speed, Ethernet, M/M, 25ft (P569-025)
- FEDCO BATTERIES FedCo Batteries Compatible with Saft LO26SXC D Size Lithium Cell For Industrial Applications - 3.0V 9200mAh (LO26SXC)
- TRIPP LITE Cat6 Gigabit Molded Patch Cable RJ45 M/M 550MHz 24 AWG Blue 2ft (N200-002-BL)
- VIKING ELECTRONICS Network Enabled 4 Relay Controller (RC-4A)
- VIKING ELECTRONICS Viking Ring Booster to 10 Ren (RG-10A)
- VIKING ELECTRONICS Viking Hot Dialer with Touch Tone (K-1900-5)
- VIKING ELECTRONICS K-1900-7-IP with EWP (K-1900-7-IP-EWP)
- VIKING ELECTRONICS Viking 2-Way Line Emulator (DLE-200B)
- VIKING ELECTRONICS Boost Ringing Power and Reshape Ring Signal to a True Sine Wave (RG-224)
- ENGENIUS Long-Range Roam Base Station Controller (DURAFON-ROAM-BSC)
- Viking Electronics Home & Office Phone Accessories