Shop All Electrical Boxes
Viking Electronics
Electrical Box, Mounting Box, Steel
Mfr # VE-5X10-PNL
Zoro # G2545357
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Mounting Box
- Material Steel
- Width 5.2 in
- Depth 3.70 in
- Height 10.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking Electronics
- MFR # VE-5X10-PNL
- Zoro # G2545357
- Country of Origin Unknown
- Category Electrical Boxes
Dimensions
Width | 5.2 in |
Depth | 3.70 in |
Height | 10.1 in |
Details
Item | Electrical Box |
Box Type | Mounting Box |
Material | Steel |
Color | Black |
Features | Vandal Resistant, Weather Resistant, Heavy Duty |
Package Contents | Black 5X10 Surface Mount Box With Panel, Gasket, Panel, Screws |
Product Name | Black 5X10 Surface Mount Box With Panel |
Product Type | Mounting Box |
Product Series | VE |
Application/Usage | Parking Lot, Wall, Outdoor |
Device Supported | Pedestal |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENM Counter, 5 Digit, Panel Mount, 115VAC (P3B52A)
- SIEMENS Push Button Operator, Yellow, Metal Bezel (3SU1050-0BB30-0AA0)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H, 4.56 in L (HBL6500)
- SQUARE D Bolt-on Hubs, Heavy Duty/Double Throw (B250)
- BISSELL HOMECARE 502 B Bracket Switch Box - 3 x 2.5 in. Deep (HO570408)
- RACO Electrical Box, 31.8 cu in, Masonry Box, 2 Gang, Steel, Rectangular (691)
- ABB Electrical Box, 16 cu in, Outlet Box, 1 Gang, PVC (A58381D-CAR)
- BELL OUTDOOR Weatherproof Electrical Box, 1 Gang, 3/4 in Hub Size, 3 Inlets, 4.5 in L, 2.75 in W, Aluminum, Gray (5324-0)
- CANTEX Weatherproof Electrical Box, 37.3 cu in, FSE Box, 2 Gang, PVC (5133380)
- AMERICAN IMAGINATIONS Electrical Box, 18 cu in, Receptacle Box, 1 Gang, Plastic, Rectangular (AI-37150)
- ABB Electrical Box, 18 cu in, Old Work Box, 1 Gang, Polycarbonate, Round (B618RR)
- Viking Electronics Electrical Boxes