Viking Electronics

E-1600-IP with EWP


product price: $596.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

EWP products feature foam rubber gaskets and boots, sealed connections, gel-filled butt connectors, as well as urethane or thermal plastic potted circuit boards- Self diagnostic reports via email testing com, mic, speaker & switch- Automatic polling and programming software included- 2 Amp relay contacts for door/gate or SL-2 strobe light control- SIP compatible see pg 2 for list of compatible IP-PBx phone systems- PoE powered class 1, <4 watts- Automatic Noise Canceling ANC feature for proper operation in noisy environments- Network downloadable firmware- Meets ADA requirements for Emergency Phones: - Automatically lights the In.Call ConnectedIn. LED- Transmits a unique location I.D. code or voice announcement - Grade 2 Braille label for the visually impaired- Non-volatile digital voice announcer with 28 seconds of voice memory- Handsfree operation- Marine grade 316 stainless steel prevents corrosion on the stainless steel models- Dials up to 5 emergency numbers- E-1600-20-IP and E-1600-52-IP dial up to 5 non-emergency In.INFOIn. numbers- Cycles through backup phone numbers on busy or no-answer- Optional Enhanced Weather Protection EWP, EWP products are designed to meet IP66 Ingress Protection Rating- Hangs up on busy signal, time-out or touch tone command- Remotely programmable- Extended temperature range -15 Degrees F to 130 Degrees F- 11 different chassis or board only available

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.